Standard Products Inc. - 65971 - 4' 40W 120V 4000K 4000LM LED Shoplight

CAD$43.50

Product code: IWALSHOPS240W40K120NDSTD

Manufacturer: Standard Products Inc.

Part Number: 65971

  In Stock in Gescan

Details

STANDARD’s 4 foot LED Shoplight consumes at least 48 % less energy than it's traditional counterpart. It is equipped with a 5 foot cable with a direct plug-in and an ON/OFF pull chain.

PRODUCT FEATURES:

- Product Type: Shop Light
- Length - ft (mm): 4 (1220)
- Volts (V): 120
- Colour Temperature (K): 4000
- Watts (W): 40
- Life (hours): 54000
- Dimmable: No
- Colour Rendering Index (CRI): 80
- Lens Type: Polycarbonate
- Lumens: 4000
- Environment: Damp
- Mounting Options: Surface or suspended
- Warranty (yrs): 5
- Energy Star: Yes
- Applications: Designed for residential and commercial applications.

UPC 69549659711
Wattage 40
Voltage 120
Temp in K 4000
Lumens 4000
Specification  Detailed Specifications