Standard Products Inc. - 67023 - 10W 100-240V 450LM Dimmable Mini Flood Light, Black

CAD$35.82

Product code: IWAMFLBTRYMGN10WCWBLSTD

Manufacturer: Standard Products Inc.

Part Number: 67023

  In Stock in Gescan

Details

STANDARD’s Worklights are ideal for projects where portable and temporary lighting is required, especially to provide a safe working environment when handling repairs, general maintenance or new construction. Find the perfect solution to illuminate your work area, whether it’s for a wide area or to perform a specific task in a precise location.

STANDARD’s temporary lighting products are made of robust material that are perfect for a rugged construction site where traditional lighting products would break easily.

PRODUCT FEATURES:

- Watts (W): 10
- Volts (VAC): 100-240
- Colour temp.: Cool White
- Lumen output (lm): 450
- Lumen per Watts (lm/W): 55
- CRI: 70
- Battery Charging time (h) 3
- Beam angle (°): 120
- Amperage (A): 2.0
- Battery Specifications: 3.7V 2.0AH
- Environment: Dry
- Operating temp. range: -10°C to 40°C (14°F to 104°F)
- Dimming: Yes

UPC 069549670235
Color Black
Wattage 10
Voltage 100
Lumens 450
Specification  Detailed Specifications