Standard Products Inc. - 67177 - 3" 2.2W 12V 3000K 150LM Dimmable Round LED Puck Light (3-Puck Kit), Brushed Nickel

CAD$68.03

Product code: IWAUCPKIT312V2W30KFRBN

Manufacturer: Standard Products Inc.

Part Number: 67177

  In Stock in Gescan

Details

STANDARD’s low voltage LED puck line has a sleek and modern look, with the slimmest profile on the market. Its magnetic design also allows to change the trim finish and the backplate to create a whole new look.

FEATURES:
- Recessed and surface mount installation
- Sleek 7 mm profile
- Smooth dimming

UPC 695496717756
Color Brushed Nickel
Wattage 2.2
Voltage 12
Temp in K 3000
Lumens 150
Specification  Detailed Specifications