Stanpro - FMS-LS1-W/40K/NPT1 - 1/2" 10W 936LM 4000K NPT Mount FMS-L LED Compact Flood Light

CAD$ 48.06 CAD$ 31.98

Product code: STNFMSLS1W40KNPT1

Manufacturer: Stanpro

Part Number: FMS-LS1-W/40K/NPT1

  In Stock in Gescan

Details

The FMS-L series is a family of highly efficient and affordable compact LED flood lights in four different lumen packages ranging from 936 lumens to 4284 lumens. Each fixture has a modern thin design with an aluminum diecast housing, standard with a black powder coat finish. The fixture comes with either a ½” NPT swivel mount or a trunnion mount.
UPC 874046001708
Color Black
Wattage 10
Voltage 120
Temp in K 4000
Lumens 936
Specification  Detailed Specifications