Stanpro - PRMPN-2 - 120/347VAC PRMPN-2 Series LED Plastic Running Man Sign, White

CAD$80.64

Product code: STNPRMPN2

Manufacturer: Stanpro

Part Number: PRMPN-2

  In Stock in Gescan

Details

The PRMPN-2 commercial plastic combination running man sign is designed using durable and lightweight high impact thermoplastic. Combination sign with a canopy quick snap for a decorative look or a flush mount for rigid installation. CIRCUITRY: • LED ultra bright light source • 120/347VAC Input, field selectable • Dry or damp location • Ambient temperature 10ºC to 35ºC • 4.1W at 120V and 3.3W at 347V • 90 minutes emergency power duration standard • Two 1W LED heads • Push button test switch • Diagnostic/pilot LED for AC ON • Fully automatic, current limited charger • Solid state design and construction with brownout and short circuit protection • Temperature compensated • Maintenance free, Ni-Cad battery MECHANICAL: • High impact, UV stabilized, thermoplastic construction • Quick snap faceplates and universal canopy for rapid and simple installation • Universal faces • Universal mounting • White colour is standard • Fully adjustable, high impact thermoplastic round LED heads are standard

UPC 874046003022
Color White
Installation Quick snap faceplates and universal canopy for rapid and simple installation
Material Thermoplastic
Wattage 4.1
Specification  Detailed Specifications