Stanpro - VTE4-LS3-W/40K - Fixture Surface wet 4ft LED 40k vapor tight 120-277v U

CAD$ 145.96 CAD$ 109.98

Product code: STNVTE4LS3W40K

Manufacturer: Stanpro

Part Number: VTE4-LS3-W/40K

  In Stock in Gescan

Details

A luminaire ideal for a variety of industrial, commercial and residential applications. Installed either indoors or outside, the VTE4-L provides superior light distribution. Intended for applications where moisture and/or dust may be present. SPECIFICATIONS and CERTIFICATIONS: • Easy to clean and service • LED technology for long term energy savings • IP65, ETL and UL suitable for wet locations • 0-10V dimming standard (down to 10% light levels) • 80+ CRI • Ambient temperature: -20°C to +35°C • Colour consistency (SDCM) is 3 step MacAdam ellipse • Meets requirements of ICES-005 issue 4 for class A products

UPC 874046002612
Color White
Installation Stainless steel mounting hardware for wall, ceiling or suspended mounting.
Certifications ETL Certified
Application(how its used) Commercial and residential applications
Material Flexible and Durable Polycarbonate Construction, Lightweight
Height 6-1/2"
Length 50-1/4"
Width 3-3/4"
Voltage 120
Temp in K 4000
Lumens 5200
Specification  Detailed Specifications