Ideal Industries, Inc. - 65U - 12-6 AWG 600V Buchanan 65U Breakaway In-Line Fused Streetlight Kit

CAD$38.60

Product code: IDI65U

Manufacturer: Ideal Industries, Inc.

Part Number: 65U

  In Stock in Gescan

Details

PRODUCT DETAILS • Dimension: 5.750 Inch Length x 5 Inch Width • Fewer parts than competitive brands • No special equipment necessary Buchanan Breakaway in-line fused streetlight kit has spring loaded contacts that compensate for thermal expansion. It measures 5.750 Inch x 5 Inch. It can safely separates upon impact without breaking wires. It has current rating of 1/10 - 30 Amps and voltage rating of 600 Volts. It has insulation wire diameter of 0.120 Inch - 0.430 Inch.

UPC 781789002583
UNSPSC 39121400
Height 1 in
Length 5.7 in
Width 5 in
Voltage 600
Amperage 30
Specification  Detailed Specifications