View as
  1. Honeywell - PLS750C1000/U
    Product Code: HONPLS750C1000

    Honeywell PLS750C1000 Econo Timer Switch, 120 VAC, Amperage Rating: 15 AMP Inductive At 120 VAC, Maximum Load: 1800 WTT Resistive Or Inductive, Resistive Load: 1800 WTT At 120 VAC, Number Of Poles: 1 Poles, Connection: Single Pole 3-Wire (Line, Load, Neutral), Multiswitch (3-Way) 4-Wire (Line, Load, Neutral, Three-Way), 1-13/16 IN Width X 1-13/16 I...

    Learn More

      In Stock in Gescan

    CAD$73.13
  2. Honeywell - PLS730B1003/U
    Product Code: HONPLS730B1003

    Honeywell PLS730B1003 Econo Timer Switch, 120 VAC, Amperage Rating: 20 AMP Inductive At 120 VAC, Maximum Load: 2400 WTT Resistive Or Inductive, Resistive Load: 2400 WTT At 120 VAC, Number Of Poles: 1 Poles, Connection: Single Pole 3-Wire (Line, Load, Neutral), 1-13/16 IN Width X 1-19/32 IN Depth X 2-23/32 IN Height, -15 To 50 DEG C, Environmental C...

    Learn More

      In Stock in Gescan

    CAD$59.80
  3. Intermatic - EI200W
    Product Code: INTEI200W

    The EI200 Series Decorator Electronic Auto Shut-OFF Timers provide silent operation in time ranges from 5 minutes to 12 hours. Features • Silent operation in time ranges from 30 minutes to 12 hours • Replaces single-pole switches in a variety of applications • Requires neutral wire • Available with and without HOLD feature • Single button...

    Learn More

      In Stock in Gescan

    CAD$45.19
  4. Intermatic - EI210W
    Product Code: INTEI210W

    This timer requires no programming; preset countdown times are activated by pressing a single button. Silent operation makes this timer ideal for applications where the noise of mechanical countdown timers is of concern.

    Learn More

      In Stock in Gescan

    CAD$45.19
  5. Intermatic - ST01
    Product Code: INTST01

    The ST01 Series In-Wall Timers are easy-to-program, 4-button programmable timers that allow up to 40 event settings per week. The timers have an Astronomic feature for sunrise and sunset switching. FEATURES: - Easy to program for 24-Hour or 7-Day load control - Auto Daylight Saving Time adjustment - CFL/LED compatible - Astronomic feature provide...

    Learn More

      In Stock in Gescan

    CAD$54.50
  6. Intermatic - T101
    Product Code: INTT101

    The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience. FEATURES: - Provides direct 24-Hour control of most loads - Control electrical loads ...

    Learn More

      In Stock in Gescan

    CAD$80.89
  7. Intermatic - FD30MWC
    Product Code: INTFD30MWC

    This 30 min white Decorator Auto-Off Timer is designed to replace any standard wall switch - single or multi-gang. The energy-efficient mechanical timer does not require electricity to operate. In addition, it automatically limits the ON times for fans, lighting, motors, heaters, and other energy consuming loads.

    Learn More

      In Stock in Gescan

    CAD$38.14
  8. Intermatic - T103
    Product Code: INTT103

    The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.

    Learn More

      In Stock in Gescan

    CAD$91.81
  9. Intermatic - ET8215C
    Product Code: INTET8215C

    Multi-volt operation from 120-277 VAC, 50/60 Hz. To-the-minute programming for accurate load control and reduced energy costs.

    Learn More

      In Stock in Gescan

    CAD$161.84
  10. Honeywell - PLS530A1008/U
    Product Code: HONPLS530A1008

    Honeywell PLS530A1008 Econo Timer Switch, 120 VAC, Maximum Load: 500 WTT At 120 V, 40 WTT Minimum; Resistive Load: 40 WTT Minimum, 500 WTT Maximum At 120 VAC, Number Of Poles: 1 Poles, Connection: Single Pole 2-Wire, Multiswitch (3-Way) 3-Wire (Line, Load, Neutral), 1-13/16 IN Width X 1-19/32 IN Depth X 2-23/32 IN Height, -15 To 50 DEG C, Environme...

    Learn More

      In Stock in Gescan

    CAD$67.06
  11. Honeywell - PLS550A1006
    Product Code: HONPLS550A1006

    Honeywell PLS550A1006 Econo Timer Switch, 120 VAC, Maximum Load: 500 WTT At 120 V, 40 WTT Minimum; Resistive Load: 40 WTT Minimum, 500 WTT Maximum At 120 VAC, Number Of Poles: 1 Poles, Connection: Single Pole 2-Wire, Multiswitch (3-Way) 3-Wire (Line, Load, Neutral), 1-13/16 IN Width X 1-13/16 IN Depth X 2-23/32 IN Height, -15 To 50 DEG C, Environme...

    Learn More

      In Stock in Gescan

    CAD$72.60
  12. Intermatic - ET1105C
    Product Code: INTET1105C

    The 24HR 30A SPST 120-277V NEMA1 24-Hour Electronic Time Switches enable a program to be repeated on a daily basis. These time switches provide dependable and uncomplicated performance, plus to-the-minute programming for accurate load control and reduced energy costs. Up to 28 setpoints or events can be preset to automatically repeat. The program c...

    Learn More

      In Stock in Gescan

    CAD$188.89
  13. Intermatic - EI220W
    Product Code: INTEI220W

    The Electronic Auto-Off Timer 1/2/4/8 Hour With HOLD White The EI200 Series Decorator Electronic Auto Shut-OFF Timers provide silent operation in time ranges from 5 minutes to 12 hours.

    Learn More

      In Stock in Gescan

    CAD$45.19
  14. Intermatic - 156T1978A
    Product Code: INT156T1978A

    Trippers (1 ON / 1 OFF) for T100, T7000, and WH40.

    Learn More

      In Stock in Gescan

    CAD$5.05
  15. Intermatic - FF12HC
    Product Code: INTFF12HC

    This 12 hour Commercial Auto-Off Timer is designed to replace any standard wall switch - single or multi-gang. This energy-efficient mechanical timer does not require electricity to operate. In addition, it automatically limits the ON times for fans, lighting, motors, heaters, and other energy consuming loads.

    Learn More

      In Stock in Gescan

    CAD$58.32
  16. Intermatic - FF34HH
    Product Code: INTFF34HH

    The 4 Hour 125-277 V SPDT w/ Hold For Continuous Duty This Commercial Auto-Off Timer is designed to replace any standard wall switch - single or multi-gang. This energy-efficient mechanical timer does not require electricity to operate. In addition, it automatically limits the ON times for fans, lighting, motors, heaters, and other energy consuming...

    Learn More

      In Stock in Gescan

    CAD$61.94
  17. Intermatic - ET1125C
    Product Code: INTET1125C

    The ET1100 24-Hour Electronic Time Switches enable a program to be repeated on a daily basis. These time switches provide dependable and uncomplicated performance, plus to-the-minute programming for accurate load control and reduced energy costs. Up to 28 setpoints or events can be preset to automatically repeat. The program can be disabled at any ...

    Learn More

     Available from Manufacturer

    CAD$212.50
  18. Intermatic - EI200LA
    Product Code: INTEI200LA

    This timer requires no programming; preset countdown times are activated by pressing a single button. Silent operation makes this timer ideal for applications where the noise of mechanical countdown timers is of concern.

    Learn More

      In Stock in Gescan

    CAD$45.19
  19. Intermatic - FF30MC
    Product Code: INTFF30MC

    This 30 minCommercial Auto-Off Timer is designed to replace any standard wall switch - single or multi-gang. This energy-efficient mechanical timer does not require electricity to operate. In addition, it automatically limits the ON times for fans, lighting, motors, heaters, and other energy consuming loads.

    Learn More

      In Stock in Gescan

    CAD$38.98
  20. Intermatic - EI230W
    Product Code: INTEI230W

    The Electronic Auto-Off Timer 2/4/8/12 Hour With HOLD White The EI200 Series Decorator Electronic Auto Shut-OFF Timers provide silent operation in time ranges from 5 minutes to 12 hours.

    Learn More

     Available from Manufacturer

    CAD$45.19
  21. Intermatic - EI200
    Product Code: INTEI200

    The Electronic Auto-Off Timer 5/10/15/30 Minute With HOLD Ivory This Series Decorator Electronic Auto Shut-OFF Timers provide silent operation in time ranges from 5 minutes to 12 hours.

    Learn More

      In Stock in Gescan

    CAD$45.19
  22. Intermatic - EI210LA
    Product Code: INTEI210LA

    The Electronic Auto-Off Timer 10/20/30/60 Minute With HOLD Light Almond The EI200 Series Decorator Electronic Auto Shut-OFF Timers provide silent operation in time ranges from 5 minutes to 12 hours.

    Learn More

     Available from Manufacturer

    CAD$45.19
  23. Intermatic - T171
    Product Code: INTT171

    The NEMA 1 - 125 V SPST This Mechanical 24-Hour Time Switches are designed for commercial, industrial and residential applications. The Skipper feature enables users to omit operation on selected day(s) of the week.

    Learn More

     Available from Manufacturer

    CAD$131.46
  24. Intermatic - FF15MC
    Product Code: INTFF15MC

    This 15 min DPST Commercial Auto-Off Timer is designed to replace any standard wall switch - single or multi-gang. This energy-efficient mechanical timer does not require electricity to operate. In addition, it automatically limits the ON times for fans, lighting, motors, heaters, and other energy consuming loads.

    Learn More

     Available from Manufacturer

    CAD$38.98
View as