View as
  1. Eaton - D7PA9
    Product Code: CTHD7PA9

    Description: Relay Blade Socket, 10 Amp @ 300V. DIN/Panel Mount with Screw Terminals Clamping Plates for series SP DP relay D7

    Learn More

      Limited quantity: 12 In Stock

    CAD$5.44
  2. Eaton - M22-K10
    Product Code: CTHM22K10

    Constructed from corrosion-resistant plastic material, this contact block is designed for rugged environments --- ideal for washdown applications.It has a heavy-duty construction with a minimum of IP66 and UL NEMA® Type 4X/13 on front of panel operators. Many operators even carry IP67 and IP69K, for the toughest applications. The modular construct...

    Learn More

      Limited quantity: 2 In Stock

    CAD$8.93
  3. Eaton - C25BNB230A
    Product Code: CTHC25BNB230A

    Definite Purpose Control Contactor, Non-reversing, Compact, Two-pole, 30A, 110-120 Vac, 50/60 Hz, Open with metal mounting plate, Binding head screw and quick connect terminals (side-by-side), 30A IFL, 40A RL

    Learn More

     Out of Stock

    CAD$48.52
  4. Eaton - C25DND330A
    Product Code: CTHC25DND330A

    Definite Purpose Control Contactor, Non-reversing, Three-pole, 30A, 110-120 Vac, 50/60 Hz, Open with metal mounting plate, Screw/pressure plate and quick connect terminals (side-by-side), 30A IFL, 40A RL

    Learn More

     Out of Stock

    CAD$68.85
  5. Eaton - C25END430A
    Product Code: CTHC25END430A

    Definite Purpose Control Contactor, Non-reversing, Four-pole, 30A, 110-120 Vac, 50/60 Hz, Open with metal mounting plate, Screw/pressure plate and quick connect terminals (side-by-side), 30A IFL, 40A RL

    Learn More

     Out of Stock

    CAD$92.39
  6. Eaton - D7PR2A
    Product Code: CTHD7PR2AA3

    The D7PR Series is a cost effective control relay with high dielectric strength and high current-carrying capacity. FEATURES: - Arc barrier equipped relay with high dielectric strength - Panel and DIN rail mounting

    Learn More

      Limited quantity: 16 In Stock

    CAD$7.41
  7. Eaton - M22-K10
    Product Code: CTHM22K01

    CONTACT BLOCK 1NO SCREW TERM

    Learn More

      Limited quantity: 2 In Stock

    CAD$8.93
  8. Eaton - D1RAA
    Product Code: CTHD1RAA

    5 Blade Socket, 12 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates. IP20 (Finger Safe).

    Learn More

      Limited quantity: 5 In Stock

    CAD$5.42
  9. Eaton - D7PR2T-A3
    Product Code: CTHD7PR2TA3

    The D7PR Series is a cost effective control relay with high dielectric strength and high current-carrying capacity. FEATURES: - Arc barrier equipped relay with high dielectric strength - Panel and DIN rail mounting

    Learn More

      Limited quantity: 1 In Stock

    CAD$7.59
  10. Eaton - D3PA2-A2
    Product Code: CTHD3PA2A2

    D3 2P SOCKET

    Learn More

      Limited quantity: 5 In Stock

    CAD$2.82
  11. Eaton - EPX05B1
    Product Code: CTHEPX05B1

    Eaton's Full Voltage Non Reversing Starter is engineered to provide highly effective control and protection for a variety of loads, including motors, compressors, pumps, resistive, capacitor banks, isolation, and others. It also includes IEC ratings for lighting applications as well. This is the perfect product solution for IEC applications all ove...

    Learn More

      Limited quantity: 1 In Stock

    CAD$214.64
  12. Electrosonic - T92S11A22-120
    Product Code: POBT92S11A22120

    The T92 Series Two-Pole 30A Panel Mount Relay is designed to control compressor loads to 3.5 tons, 110LRA / 25.3FLA. Meets requirements of UL 508 and UL 873 spacings - 8mm through air, 9.5mm over surface. Meets requirements of UL 508 and UL 873 spacings - 8mm through air, 9.5mm over surface. Meets requirements of UL Class F construction. n UL appro...

    Learn More

      In Stock in Gescan

    CAD$45.17
  13. Eaton - M22-I1-PG
    Product Code: CTHM22I1PG

    M22 One-element Surface Mounting Enclosure for M22 Modular Pushbuttons, 22.5 mm, Non-illuminated, IP67, IP69K, NEMA 4X, 13, Base: Black, Enclosure: White

    Learn More

      Limited quantity: 1 In Stock

    CAD$40.55
  14. Eaton - C25DNF340A
    Product Code: CTHC25DNF340AGL

    Definite Purpose Control Contactor, Non-reversing, Three-pole, 40A, 110-120 Vac, 50/60 Hz, Open with metal mounting plate, Box lugs (posidrive setscrew) and quick connect terminals (side-by-side), 40A IFL, 50A RL

    Learn More

     Out of Stock

    CAD$85.49
  15. Eaton - C25BNB230T
    Product Code: CTHC25BNB230T

    Definite Purpose Control Contactor, Non-reversing, Compact, Two-pole, 30A, 24 Vac, 50/60 Hz, Open with metal mounting plate, Binding head screw and quick connect terminals (side-by-side), 30A IFL, 40A RL

    Learn More

     Out of Stock

    CAD$48.52
  16. Eaton - XTOB010BC1
    Product Code: CTHXTOB010BC1

    XT IEC Bimetallic Overload Relay, 6-10A overload range, 45 mm Frame size, 1NO-1NC contact configuration, Direct to contactor mounting, used with 7-15A contactor, 10A trip type

    Learn More

      Limited quantity: 1 In Stock

    CAD$51.44
  17. Eaton - XTCE009B10A
    Product Code: CTHXTCE009B10A

    XT IEC FVNR Contactor, Three-pole, Screw terminals, 9A, 45 mm Frame size, 1NO contact configuration, 110V 50 Hz, 120V 60 Hz coil

    Learn More

      Limited quantity: 3 In Stock

    CAD$71.65
  18. Eaton - XBANS3575P
    Product Code: CTHXBANS3575P

    Eaton DIN-RAIL SLOTTED 35mm x 7.5mm x 2m

    Learn More

      Limited quantity: 27 In Stock

    CAD$13.79
  19. Honeywell - RC840T-240/U
    Product Code: HONRC840T240U

    Overview Compatible with 2- and 3-wire thermostat, this all-in-one relay includes a built-in 24 V transformer Features -Direct replacement for any brand name relay -Built-in 24 V transformer for easy installation. -Compatible with 24V thermostats with 2-wire connections (R,W) or 3-wire connections (R,W,C) -Immediate relay activation provides improv...

    Learn More

      In Stock in Gescan

    CAD$94.25
  20. Cooper Wiring - PJS26W-SP
    Product Code: CWDPJS26W

    Mid Size Wallplates - Screwless Polycarbonate Decorator. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallp...

    Learn More

      In Stock in Gescan

    CAD$3.18
  21. Eaton - M22-WRK3-K20
    Product Code: CTHM22WRK3K20

    M22 Selector Switch, Completed Device, 22.5 mm, Knob, Three-Position, Maintained, Non-illuminated, Bezel: Silver, Button: Black, 2NO, IP67, IP69K, NEMA 4X, 13

    Learn More

     Out of Stock

    CAD$30.96
  22. Eaton - M22-WKV-K10
    Product Code: CTHM22WKVK10

    M22 Selector Switch, Completed Device, 22.5 mm, Knob, Two-Position, V, Maintained, Non-illuminated, Bezel: Silver, Button: Black, 1NO, IP67, IP69K, NEMA 4X, 13

    Learn More

      Limited quantity: 1 In Stock

    CAD$19.55
  23. Eaton - M22-PVT-K01
    Product Code: CTHM22PVTK01

    M22 Twist-To-Release Emergency Stop, Complete Device, 22.5 mm, Knob, Maintained, Non-illuminated, Bezel: Silver, Button: Red, 1NC, IP67, IP69K, NEMA 4X, 13

    Learn More

      Limited quantity: 1 In Stock

    CAD$48.64
  24. Eaton - C25BNB240A
    Product Code: CTHC25BNB240A

    Definite Purpose Control Contactor, Non-reversing, Compact, Two-pole, 40A, 110-120 Vac, 50/60 Hz, Open with metal mounting plate, Binding head screw and quick connect terminals (side-by-side), 40A IFL, 50A RL

    Learn More

     Out of Stock

    CAD$57.78
View as
Gescan is known for providing the most robust and high-performance motors controls equipment. We have no-contact block front mount terminal for M22, C25 definite purpose contactors, 3-pole Eaton contactor, 4 –pole cutler hammer contactor, Eaton D7 series relay, NC contact Block front for M22, screw & socket clamp terminals, plug-in-relay, enclosed starter, and more. Gescan can also provide you with some top-of-the-line surface mount switch enclosures, coil contactors, thermal relay, non-reverse, and non-illuminated switches. In motors control fitting section we have slotted DIN rails, polycarbonate wall plates, and more. You can contact our team for a more detailed list of product that we can provide for your motors. They can also guide you with correct power rating, temperature measure, and other factors that you have to consider for the motor controllers. We will also make sure that you don't have to face any quality or reliability issues, with the fittings.