Eaton - EPX05B1 - 3HP-208V,10HP-600V Enclosed Plug & Play Starter

CAD$214.64

Product code: CTHEPX05B1

Manufacturer: Eaton

Part Number: EPX05B1

  In Stock in Gescan

Details

Eaton's Full Voltage Non Reversing Starter is engineered to provide highly effective control and protection for a variety of loads, including motors, compressors, pumps, resistive, capacitor banks, isolation, and others. It also includes IEC ratings for lighting applications as well. This is the perfect product solution for IEC applications all over the world. Compact , space saving and easy to install, this non-reversing starter is the efficient and effective solution for customer applications from 7A to 2450A. 3HP-208V, 10HP-600V Starter.

UPC 621037159570
Color Metal
Application(how its used) Used for a variety of loads, including motors, compressors, pumps, resistive, capacitor banks, isolation, and others
Material Steel
Height 12.60 Inch
Width 7.73 in
Voltage 120
Specification  Detailed Specifications