Eaton - EPX05C1 - 7.5HP-208V 25HP-600V Cutler-Hammer Full Voltage Non Reversing Starter, Steel

CAD$254.62

Product code: CTHEPX05C1

Manufacturer: Eaton

Part Number: EPX05C1

  Limited quantity: 2 In Stock

Details

Description: Enclosures: Enclosure Type - Magnetic Starter; NEMA Type - 1; Material - Steel; Size - C-Frame XT Series; Additional Information - Dimensions WxHxD: 7.73"x12.60"x5.84"; Manufacturer Series - XT IEC Specifications Enclosure Type: Magnetic Starter NEMA Type: 1 Material: Steel Size: C-Frame XT Series Manufacturer Series: XT IEC

UPC 621037159587
Color Metal
Material Steel
Height 12.60 in
Width 7.73 in
Specification  Detailed Specifications