Eaton - EPX05D1 - 10HP-208V 40HP-600V Cutler-Hammer Non Reversing Full Voltage Starter

CAD$294.64

Product code: CTHEPX05D1

Manufacturer: Eaton

Part Number: EPX05D1

  Limited quantity: 3 In Stock

Details

Product Description Enclosures: Enclosure Type - Magnetic Starter; NEMA Type - 1; Material - Steel; Size - D-Frame XT Series; Additional Information - Dimensions WxHxD: 7.73"x12.60"x5.84"; Manufacturer Series - XT IEC

UPC 621037159594
Material Steel
Height 12.60 in
Width 7.73 in