Eaton - EPX19E - 3HP 208VAC 10HP 600VAC Cutler-Hammer Non Reversing Full Voltage Combination Fused Starter

CAD$610.88

Product code: CTHEPX19E

Manufacturer: Eaton

Part Number: EPX19E

  In Stock in Gescan

Details

Product Description Enclosures: Enclosure Type - Magnetic Starter; NEMA Type - 1; Material - Steel; Size - B-Frame XT Series; Additional Information - Dimensions WxHxD: 12.50"x22.75"x8.50"; Manufacturer Series - XT IEC

UPC 621037169715
Certifications CSA 22.2 #188 Certified
Material Steel
Height 22.75 in
Width 12.5 in
Specification  Detailed Specifications