Eaton - EPX19G - 7.5HP-208V 20HP-600V Cutler-Hammer Fused Starter Combination

CAD$733.55

Product code: CTHEPX19G

Manufacturer: Eaton

Part Number: EPX19G

  Limited quantity: 1 In Stock

Details

Description: Eaton's Full Voltage Non Reversing Combination Fused Starter is engineered to provide highly effective control and protection for a variety of loads, including motors, compressors, pumps, resistive, capacitor banks, isolation, and others. It also includes IEC ratings for lighting applications as well. This is the perfect product solution for IEC applications all over the world. Compact , space saving and easy to install, this non-reversing combination fused starter is the efficient and effective solution for customer applications from 7A to 2450A.7.5HP-208V, 20HP-600V Combination Fused Starter

UPC 621037169722
Certifications CSA 22.2 #188 Certified
Material Steel
Height 22.75 in
Width 12.5 in
Voltage 120
Specification  Detailed Specifications