Eaton - EPX19J - 10HP-208V 40HP-600V Cutler-Hammer Non Reversing Full Voltage Combination Fused Starter

CAD$1,095.30

Product code: CTHEPX19J

Manufacturer: Eaton

Part Number: EPX19J

 Out of Stock

Details

Product Description Enclosures: Enclosure Type - Magnetic Starter; NEMA Type - 1; Material - Steel; Size - D-Frame XT Series; Additional Information - Dimensions WxHxD: 12.50"x22.75"x8.50"; Manufacturer Series - XT IEC

UPC 621037169739
Certifications CSA 22.2 #188 Certified
Material Steel
Height 22.75 in
Width 12.5 in
Specification  Detailed Specifications