Eaton - M22-A - 3 Contact-/LED-Elements Cutler-Hammer Adapter Mounting Contact Block for M22 PB, Black

CAD$1.26

Product code: CTHM22A

Manufacturer: Eaton

Part Number: M22-A

  Limited quantity: 98 In Stock

Details

M22 Modular Pushbutton Contact Block Mounting Adapter, 22.5 mm, Button: Black, IP20

UPC 786685283098
Color Black
Certifications CSA 22.2 #188 Certified
Application(how its used) Automation And Logic Control Equipment
Height 1.60 in
Length 1.60 in
Width 1.18 in
Specification  Detailed Specifications