Eaton - M22-K10 - 22mm NC Contact Block Front Mount for M22, Black

CAD$8.93

Product code: CTHM22K01

Manufacturer: Eaton

Part Number: M22-K10

  Limited quantity: 1 In Stock

Details

CONTACT BLOCK 1NO SCREW TERM

UPC 786685278001
Special Features NC contact blocks are positively driven
Certifications CSA Certified; CCC Marked; Lloyd’s Register Certified; CE Marked; Bureau Veritas; GoST-R
Application(how its used) Automation And Logic Control Equipment
Material Molded Plastic
Diameter 1 in
Height 1 in
Width 1 in
Specification  Detailed Specifications