Eaton - M22-K10 - 22mm NO Contact Block Front Mount Screw Terminal for M22, Black

CAD$8.93

Product code: CTHM22K10

Manufacturer: Eaton

Part Number: M22-K10

  Limited quantity: 1 In Stock

Details

Constructed from corrosion-resistant plastic material, this contact block is designed for rugged environments --- ideal for washdown applications.It has a heavy-duty construction with a minimum of IP66 and UL NEMA® Type 4X/13 on front of panel operators. Many operators even carry IP67 and IP69K, for the toughest applications. The modular construction makes assembly fast and simplifies stocking of components and complete devices. It features high mechanical and electrical life that can be used in tough and challenging applications. Front Mounting Contact Block • Fixes to the rear of the actuator • Electrical life: 5 x 106 Voltage rating: 500 V • AC15 current rating: 6 A @ 230 V • DC15 current rating: 3 A @ 24 V

Material Molded Plastic
Diameter 2 in
Height 1 in
Width 2 in
Specification  Detailed Specifications