Eaton - M22-LG - Cutler-Hammer Pilot Light Illuminate Flush with Lens, Green Housing

CAD$7.40

Product code: CTHM22LG

Manufacturer: Eaton

Part Number: M22-LG

  Limited quantity: 28 In Stock

Details

Description: This Miniature Pilot Device is perfect for use with M22 push button switches. Eaton's M22 industrial heavy-duty pushbutton line offers a wide array of functional, attractive and ergonomically designed illuminated and non-illuminated pushbuttons, selector switches, push-pulls, alternate action and twist-to-release operators. The complete illuminated line is only offered in LED light units to ensure high-quality brightness and up to 100,000 hours of LED illumination. Product Details: • Green Plastic Lens • Includes contact block mounting adapter • Operator only: light not included • Laser engraved pushbuttons, lenses and enclosures • Rugged Design: Most pushbutton operators and contact blocks exceed 5 million mechanical operations

UPC 015082167800
Color Green
Material Molded Plastic
Specification  Detailed Specifications