Eaton - M22-WRK - 2 Position Cutler-Hammer Non-Illuminated Operator Selector Knob Type, Black
Details
M22 Modular Selector Switch Operator, 22.5 mm, Knob, Maintained, Non-illuminated, Bezel: Silver, Button: Black, IP66, NEMA 4X, 13, Two-position, 100,000 Operations
UPC | 786685281667 |
---|---|
Certifications | CSA Certified; CCC Marked; Lloyd’s Register Certified; CE Marked; Bureau Veritas; GoST-R |
Application(how its used) | Automation And Logic Control Equipment |
Diameter | 2 in |
Height | 1 in |
Width | 2 in |
Amperage | 10 | Specification | Detailed Specifications |