Eaton - M22-WRK3 - 3 Position Cutler-Hammer M22 Knob Type Selector Switch, Black

CAD$15.01

Product code: CTHM22WRK3

Manufacturer: Eaton

Part Number: M22-WRK3

  Limited quantity: 6 In Stock

Details

M22 Modular Selector Switch Operator, 22.5 mm, Knob, Maintained, Non-illuminated, Bezel: Silver, Button: Black, IP66, NEMA 4X, 13, Three-position, 100,000 Operations

UPC 786685281704
Certifications CSA Certified; CCC Marked; Lloyd’s Register Certified; CE Marked; Bureau Veritas; GoST-R
Application(how its used) Automation And Logic Control Equipment
Diameter 2 in
Height 1 in
Width 2 in
Amperage 10
Specification  Detailed Specifications