Eaton - XTPB010BC1 - 6.3-10Amp Eaton XTPB Pushbutton Manual Motor Protector

CAD$103.41

Product code: CTHXTPB010BC1

Manufacturer: Eaton

Part Number: XTPB010BC1

 Out of Stock

Details

XTPB Pushbutton Manual Motor Protectors, B-frame, 6.3-10A overload

UPC 782116361052
Special Features - Visible Trip Indication<bR>- Adjustment Dial <bR>- Identification Marker
Certifications CSA 22.2 #188 Certified
Height 3.6 in
Length 1.77 in
Width 3.35 in
Amperage 6.3
Specification  Detailed Specifications