Appleton - ECSK1MSH - Starter motor Manual 1hp 120-240v

CAD$505.77

Product code: APPECSK1MSH

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ECSK1MSH

  In Stock in Gescan

UPC 781381980234
UNSPSC 39121565
Special Features Explosionproof, Dust-Ignitionproof
Height 5.6 in
Length 6.4 in
Width 6.5 in