Ge - CL07A311MJ - 3 Pole 62Amp 120V GE Contactor

CAD$327.64

Product code: GECCL07A311MJ

Manufacturer: Ge

Part Number: CL07A311MJ

 Out of Stock

Details

GE Controls CL07A311MJ Contactor; 3 Pole, 62 Amp At 460 Volt, Horizontal/Vertical Mount PRODUCT DETAILS • Size: 2.600 Inch Width x 7 Inch Depth x 4.630 Inch Height GE Controls 3 Phase non-reversing contactor has coil voltage of 110/120 VAC at 50/60 Hz and 62 Amps rating and can be mounted horizontally/vertically. Power circuit (AC) up to 690V. Terminal numbering in accordance with EN 50005 and EN 50012. Fixing by clipping onto 35 mm DIN rail EN 50022-35 or by screws. Degree of protection IP20. Screws protected against accidental contact in accordance with VDE 0106. Three coil terminals. Mounting possibilities of front/side instantaneous auxiliary contact blocks, timed auxiliary contact blocks, mechanical latch, transient suppressor block and interface modules.

UPC 42509504243
UNSPSC 39121529
Amperage 62
Poles 3
Specification  Detailed Specifications