Ge - CL07A311MJS - 3Pole 75HP 62Amp 120VAC GE Controls Contactor Side Mount

CAD$327.64

Product code: gecCL07A311MJS

Manufacturer: Ge

Part Number: CL07A311MJS

 Available from Manufacturer

Details

Description: Power circuit (AC) up to 690V. Terminal numbering in accordance with EN 50005 and EN 50012. Fixing by clipping onto 35 mm DIN rail EN 50022-35 or by screws. Degree of protection IP20. Screws protected against accidental contact in accordance with VDE 0106. Three coil terminals. Mounting possibilities of front/side instantaneous auxiliary contact blocks, timed auxiliary contact blocks, mechanical latch, transient suppressor block and interface modules.

UPC 42509514029
UNSPSC 39121529
Specification  Detailed Specifications