Ge - CL07AB00M1 - 4 Pole 40HP 62Amp 24VAC GE Controls Open Contactor

CAD$605.12

Product code: gecCL07AB00M1

Manufacturer: Ge

Part Number: CL07AB00M1

 Available from Manufacturer

Details

AC contactor. 24 VAC at 50 or 60 Hz coil voltage. 62 A (FLA) maximum operational current. Maximum 8 auxiliary contacts. 6 front-mount plus 1 side mount or 2 front-mount plus one side-mount on each side maximum contact block configuration. 100 A continuous rating (UL). 15 millions of operations mechanical life. 1.7 millions of operations electrical endurance (AC-3) at rated current. 14 to 1/0 AWG (copper) wire size, power terminals 75°C. 50 inch-lbs (main) torque. 45 dBA noise.

UPC 42509510696
UNSPSC 39121529
Amperage 62
Poles 4
Specification  Detailed Specifications