Ge - CL25A310TJ - 3 Pole 22Amp 120V GE Contactor

CAD$196.49

Product code: GECCL25A310TJ

Manufacturer: Ge

Part Number: CL25A310TJ

 Available from Manufacturer

Details

GE Industrial CL25A310TJ 3-pole, 32 AMP contactor with 1 N.O. base contact and a 110V50Hz/120v60Hz AC coil. The CL25 is rated for 15 H.P. @ 460v 3 Phase, can be mounted on standard 35mm DIN rail and any RT1 overload relay can be directly attached to form a complete starter. Features -Broad line offers wide array of contactors to meet most application needs from 5-500 HP at 460 volts. -Common snap in accessories gives greater design versatility with lower inventory. Overload relays available in class 10, 20, and 30 with four set 40 function. -Manual reset only overload to meet automotive requirements -Finger and back of hands protected for greater safety -Available with Ring Terminal Connections -AC and DC coils available for a wide range of voltages -Pre-assembled reversing forms available

UPC 01701812343
UNSPSC 39121529
Amperage 22
Poles 3
Specification  Detailed Specifications