Ge - CLXE1A - Nema 1 GE Controls Enclosure for CL-45 Contactors and Starters No CPT

CAD$59.81

Product code: GECCLXE1A

Manufacturer: Ge

Part Number: CLXE1A

  In Stock in Gescan

Details

PRODUCT DETAILS • Includes externally operated reset button kit to be field installed as required GE Controls NEMA type-1 enclosure is ideally used with reversing contactors/starters in multiple applications. It is perfect for contactors without CPT and includes lift-off cover. It is compatible with CL00-45 series contactors.

UPC 78316655174
UNSPSC *
Height 6.2500"
Length 12.5000"
Width 7.2500"
Specification  Detailed Specifications