Ge - CLXP1B - GE Controls Push Button Without Light Start/Stop Legend

CAD$55.52

Product code: GECCLXP1B

Manufacturer: Ge

Part Number: CLXP1B

  In Stock in Gescan

Details

Description: The C-2000 Starters & Contactors line offers ordering flexibility individual components can be purchased, as well as assembled forms. Below are detailed instructions for ordering individual componentscontactors, overloads, control relays, and accessories.

UPC 78316655416
UNSPSC *
Height 3.0000"
Length 5.5000"
Width 3.5000"
Specification  Detailed Specifications