Ge - CR151KX001 - 72" GE Rail Mounting, Aluminum

CAD$61.40

Product code: GECCR151KX001

Manufacturer: Ge

Part Number: CR151KX001

 Available from Manufacturer

Details

Description: Terminal block mounting rail, rigid; Aluminum; Slotted; Hole/slot size 0.25 inch l; 1.25 inch center spacing; Length 72 inch; Height 0.56 inch; Used on cr151k modular resilient terminal block; Packaging quantity 20 per carton

UPC 78316631783
UNSPSC 39121708
Material Aluminum
Height 0.56"
Length 72"
Specification  Detailed Specifications