Ge - CR306B002LAA - Size 0 120V General Electric Starter Full Voltage Non Reversing

CAD$597.69

Product code: GECCR306B002LAA

Manufacturer: Ge

Part Number: CR306B002LAA

  In Stock in Gescan

Details

Full Description FULL VOLTAGE, NON COMBINATION, NON REVERSING; 115 TO 120 V 60 HZ; 18 AMPERE; 3 PHASE; COIL VOLTAGE 110 V AT 50 HZ, 115 TO 120 V AT 60 HZ; SIZE NEMA 0; OPEN, SURFACE MOUNT ENCLOSURE; OVERLOADS SOLID STATE 3 LEG BLOCK 2NO-1NC MANUAL RESET CLASS 10/20/30

UPC 78316635381
UNSPSC 39121521
Specification  Detailed Specifications