Ge - LAR00AJ - 10Amp 120V 7 1/2HP 575V GE Controls Contactor Reverse

CAD$351.67

Product code: GECLAR00AJ

Manufacturer: Ge

Part Number: LAR00AJ

 Available from Manufacturer

Details

IEC Magnetic Contactors, Full Load Amps-Inductive 10, Full Load Amps-Resistive 25, Number of Poles 3, Coil Volts 120VAC, 50/60 Hz, Action Reversing, Open Enclosure Type, Auxiliary Contact Form 1NO, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1-1/2, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 7-1/5, Height 3.98 In., Width 3.98 In., Depth 3.35 In., Standards UL, CSA, IEC Features Action : Reversing Coil Volts : 120VAC Depth : 3.35"

UPC 78316655419
UNSPSC 39121529
Amperage 10
Specification  Detailed Specifications