Ge - LAR04AJ - 25hp 575V 3 Pole 32Amp GE Controls Contactor

CAD$596.57

Product code: GECLAR04AJ

Manufacturer: Ge

Part Number: LAR04AJ

 Available from Manufacturer

Details

Description: Full voltage reversing AC contactor. 3-pole. 120 VAC at 60 Hz, 110 at 50 Hz coil voltage. 32 A (FLA) maximum operational current. Maximum 6 auxiliary contacts. 4 front-mount plus 1 side-mount or 2 front-mount plus 1 side-mount on each side maximum contact block configuration. 1NO auxiliary contacts (A600, P600) (built in). 54 A continuous rating (UL). 20 millions of operations mechanical life. 2 millions of operations electrical endurance (AC-3) at rated current. 14 to 8 AWG (copper) wire size, power terminals 75°C. 15 inch-lbs (main) torque. 25 dBA noise.

UPC 78316655420
UNSPSC 39121529
Amperage 32
Poles 3
Specification  Detailed Specifications