Ge - P9ACP2N - General Electric Blank Metal Nameplate, Black

CAD$3.76

Product code: GECP9ACP2N

Manufacturer: Ge

Part Number: P9ACP2N

 Available from Manufacturer

Details

Nameplate, Material: Metal, Color: Black, Legend: Blank, Enclosure: IP66, NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13, Dimension: 1.17 IN Width X 1.48 IN Height

UPC 78316655422
Color Black
UNSPSC 39121533
Material Metal
Height 1.48 in
Width 1.17 in
Specification  Detailed Specifications