Ge - P9ACP2R - General Electric "RED" Standard Metal Nameplate, Red

CAD$3.76

Product code: GECP9ACP2R

Manufacturer: Ge

Part Number: P9ACP2R

 Available from Manufacturer

Details

Blank metal nameplate. Standard size. Name plate, standard; Size 22 mm; Shape rectangular; Legend blank; Background color red; Metal; 1.17 inch w x 1.48 inch Hole legend plate size; Used on p9 series pushbutton; Nema 1/3/3r/3s/4/4x/12/13, ip66; P9 model

UPC 78316655431
UNSPSC 39121533
Material Metal
Specification  Detailed Specifications