Ge - P9ACPBS232 - General Electric "STOP START" Standard Plastic Nameplate

CAD$1.04

Product code: GECP9ACPBS232

Manufacturer: Ge

Part Number: P9ACPBS232

 Available from Manufacturer

Details

Metal nameplate for standard size plastic nameplate holders. STOP START standard marking. Standard; Size 22.5 mm; Legend stop-start; Laminated polyester material; 30 mm w x 50 mm Hole insert frame size; Used on p9 series pushbutton; Nema 1/3/3r/3s/4/4x/12/13, ip66 enclosure; P9 model

UPC 01701888232
UNSPSC 39122221
Material Laminated Polyester
Specification  Detailed Specifications