Ge - P9ARB4R - 40mm GE Controls Mushroom Head Round for Non- Illuminated Devices, Red

CAD$14.63

Product code: GECP9ARB4R

Manufacturer: Ge

Part Number: P9ARB4R

 Available from Manufacturer

Details

Description: Illuminated pushbutton head, cap; Size 22 mm; Round, mushroom 40 mm style/shape; Polished chrome plastic; Satin red; Nema 1/3/3r/3s/4/4x/12/13, ip66; Used on illuminated pushbutton; P9 model

UPC 01701887411
Color Red
UNSPSC 39121533
Material Polished Chrome Plastic
Specification  Detailed Specifications