Ge - P9ARBGN - GE Controls Capacity Round Push Button, Black

CAD$2.08

Product code: GECP9ARBGN

Manufacturer: Ge

Part Number: P9ARBGN

 Available from Manufacturer

Details

Description: Color cap, cap; Size 22 mm; Round style/shape; Plastic; Black; Nema 1/3/3r/3s/4/4x/12/13, ip66; Used on flush/recessed non illuminated pushbutton; P9 model; Standard package 100

UPC 01701887100
Color Black
UNSPSC 39121533
Material Plastic
Specification  Detailed Specifications