Ge - P9ARGLDV - 22.5mm GE Controls Capacity Round Push Button, Green

CAD$1.04

Product code: GECP9ARGLDV

Manufacturer: Ge

Part Number: P9ARGLDV

 Available from Manufacturer

Details

Description: Operating lens, size 22 mm; Round style/shape; Plastic; Green; Nema 1/3/3r/3s/4/4x/12/13, ip66; Used on pilot light; P9 model; Standard package 100

UPC 01701887432
Color Green
UNSPSC 39121533
Material Plastic
Specification  Detailed Specifications