Ge - P9ARHPR - 22.5mm GE Controls Enclosure Plug, Black

CAD$10.45

Product code: GECP9ARHPR

Manufacturer: Ge

Part Number: P9ARHPR

 Available from Manufacturer

Details

Description: Push button control station hole plug, round; Size 22.5 mm; Plastic; Black; Used on c-2000[t] pushbutton; Nema 1/3/3r/3s/4/4x/12/13, ip66; P9 model

UPC 01701887491
Color Black
UNSPSC 39122221
Material Plastic
Specification  Detailed Specifications