Ge - P9ARTBS - GE Controls Nameplate w/ Insert Standard Size, Black

CAD$2.08

Product code: GECP9ARTBS

Manufacturer: Ge

Part Number: P9ARTBS

 Available from Manufacturer

Details

Description: Standard name plate, standard; Size 22.5 mm; Legend blank; Background color black/red; Plastic; Used on c-2000 series pushbutton; Nema 1/3/3r/3s/4/4x/12/13, ip66; P9 model

UPC 01701888000
Color Black
UNSPSC 39122221
Material Plastic
Specification  Detailed Specifications