Ge - P9B01BN - 1nc 10Amp GE Controls Contactor Block Base Mount Screw Terminal

CAD$15.67

Product code: gecP9B01BN

Manufacturer: Ge

Part Number: P9B01BN

 Available from Manufacturer

Details

Description: Contact block, contact configuration 1nc; Contact rating 600 VoltAC 10 ampere, 300 VoltDC 2.5 ampere; Silver contact material; Polyamide/acetal; Screw; Size 22 mm

UPC 01701887017
UNSPSC 39121533
Material Polyamide/acetal
Amperage 10
Specification  Detailed Specifications