Ge - P9B01FN - 1nc 1.2Amp GE Controls Contactor Block Quick Connect Terminal

CAD$15.67

Product code: GECP9B01FN

Manufacturer: Ge

Part Number: P9B01FN

 Available from Manufacturer

Details

Description: Contact block, contact configuration 1nc; Contact rating 600 VoltAC 1.2 ampere, 300 VoltDC 0.2 ampere; Silver contact material; Acetal/polyamide; Quick connect; Size 22 mm

UPC 01701887012
UNSPSC 39121533
Material Acetal/polyamide
Amperage 1.2
Specification  Detailed Specifications