Ge - P9B01VN - 1nc 1.2Amp GE Controls Contactor Block Panel Mount Standard Opening

CAD$15.67

Product code: gecP9B01VN

Manufacturer: Ge

Part Number: P9B01VN

  In Stock in Gescan

Details

Description: Contact block, contact configuration 1nc; Contact rating 600 VoltAC 1.2 ampere, 300 VoltDC 0.2 ampere; Silver contact material; Acetal/polyamide; Screw; Size 22 mm

UPC 01701887001
UNSPSC 39121533
Material Acetal/polyamide
Amperage 1.2
Specification  Detailed Specifications