Ge - P9B10FN - 1no 1.2 Amp GE Controls Contactor Block Quick Connect

CAD$15.67

Product code: gecP9B10FN

Manufacturer: Ge

Part Number: P9B10FN

  In Stock in Gescan

Details

Description: Contact block, contact configuration 1no; Contact rating 600 VoltAC 1.2 ampere, 300 VoltDC 0.2 ampere; Silver contact material; Acetal/polyamide; Quick connect; Size 22 mm

UPC 01701887013
UNSPSC 39121533
Material Acetal/polyamide
Amperage 1.2
Specification  Detailed Specifications