Ge - P9B10VA - 1no 2.5Amp GE Controls Contactor Block Normally Open Early Closing

CAD$15.67

Product code: GECP9B10VA

Manufacturer: Ge

Part Number: P9B10VA

 Available from Manufacturer

Details

Description: Contact block, contact configuration 1no early make; Contact rating 600 VoltAC 10 ampere, 300 VoltDC 2.5 ampere; Silver contact material; Polyamide/acetal; Screw; Size 22 mm

UPC 01701887004
UNSPSC 39121533
Material Polyamide/acetal
Amperage 2.5
Specification  Detailed Specifications