Ge - P9B11VN - 600VAC Max 300VDC Max 10Amp Continuous AC 2.5Amp Continuous DC GE Controls Contact Block

CAD$31.35

Product code: GECP9B11VN

Manufacturer: Ge

Part Number: P9B11VN

 Available from Manufacturer

Details

GE Controls P9B11VN Contact Block; 600 VAC Max, 300 VDC Max., 10 Amps Continuous AC, 2.5 Amps Continuous DC PRODUCT DETAILS • IEC 9475-1 VDE 0660 AC15-DC13 lth 10A-Uimp 4KV A600 Q300 • min. 1 of 22 AWG (0.32 MM2) max. 2 of 12 AWG (3.3 MM2) • 10A, 600V • UL Listed and CSA Certified. • Contact Blocks for 22mm Operators • For use with C-2000. GENERAL ELECTRIC P9B11VN Contact Block C2000 1NC-1NO Screw Blk. Iec 9475-1 Vde 0660 AC15-DC13 Lth 10A-Uimp 4KV A600 Q300

UPC 801701887000
UNSPSC 39121533
Certifications UL Listed
Application(how its used) For use with GE C-2000 Pushbuttons
Material Acetal/polyamide
Voltage 600
Amperage 10
Specification  Detailed Specifications