Ge - P9CEM3NN - 10Amp 600VAC 28mm General Electric Mushroom Operator Pushbutton Polished Chrome, Black

CAD$34.49

Product code: GECP9CEM3NN

Manufacturer: Ge

Part Number: P9CEM3NN

 Available from Manufacturer

Details

Non-illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. Mushroom head. 2.5 ADC and 10 AAC continues, 600 VAC, 300 VDC. 28 mm diameter head size. Round polished chrome operator style.

UPC 01701890030
Color Black
UNSPSC 39122221
Amperage 10
Specification  Detailed Specifications