Ge - P9CEM4NN - 10Amp 600VAC 40mm General Electric Mushroom Operator Pushbutton, Black

CAD$34.49

Product code: GECP9CEM4NN

Manufacturer: Ge

Part Number: P9CEM4NN

 Available from Manufacturer

Details

Non-illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. Mushroom head. 10 A at 600 VAC, 2.5 A at 300 VDC. 40 mm diameter head size. Round polished chrome operator style.

UPC 78316657501
Color Black
UNSPSC 39122221
Amperage 10
Specification  Detailed Specifications