Ge - P9CER4RN - 10Amp 600VAC 40mm 1NC General Electric Chrome Operator Push to Latch, Red

CAD$80.47

Product code: GECP9CER4RN

Manufacturer: Ge

Part Number: P9CER4RN

 Available from Manufacturer

Details

Non-illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. Momentary operator. Push-to-latch-turn-to-release release type. 10 A at 600 VAC, 2.5 A at 300 VDC. 40 mm diameter head size. Round polished chrome operator style. 1NC contact block.

UPC 01701890071
Color Red
UNSPSC 39122221
Amperage 10
Specification  Detailed Specifications